Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK
Mfr # 16-D622/XL
Zoro # G9127592
product price: $39.79
/pk 12, $3.32/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/White
- Glove Coating Finish Smooth
Product Information
- Brand Pip
- MFR # 16-D622/XL
- Zoro # G9127592
- UPC # 616314168734
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470Z31 (470Z31)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 24PK (708S-07)
- C.H. HANSON Letter/Number Stamp Set, Dot Design, 3/16" (26687)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-D622/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- PIP Gloves for Cut Protection, ATG, S, PK12 (19-D470/S)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-340LG/M)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XS, 1 PR (22-600XS)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (28-360)
- Pip Gloves & Hand Protection