Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR
Mfr # 19-D318/M
Zoro # G9660343
product price: $9.79
/pr
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue/Black
- Glove Coating Finish Smooth
Product Information
- Brand Pip
- MFR # 19-D318/M
- Zoro # G9660343
- UPC # 616314132711
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 8.9 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange (AC-HDX85-FL-OR)
- LYLE Informational Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-030-12HA)
- TRU-SPEC Mens Tactical Pants, 3XL, Inseam 32" (1293)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600X-4XL (UHV600X-4XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19-D318/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (19-D318/S)
- PIP PIP® 19-D322/L Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, L (19-D322/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-D622/XXL)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-600XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (15-440/L)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8753)
- Pip Cut-Resistant Gloves