Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK
Mfr # 16-150/XXL
Zoro # G9265343
original price:
$63.67
6% off
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Pip
- MFR # 16-150/XXL
- Zoro # G9265343
- UPC # 616314168321
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON D FM Approved Poly FogNozzle, 1-1/2", NPSH (SL150)
- OAKLEY Crosshair MttBlk w/Prizm Black (OO4060-2361)
- SAFEWAZE Replacement Concrete Bolt (021-4053)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312YB)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-150/M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-150/XL)
- PIP Cut-Resistant Gloves, 3XL, 12" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Orange, XL, 12PK (33-425OR/XL)
- ANSELL Cut Resistant Glove, ANSI A5, 6, PR (11755)
- Pip Gloves & Hand Protection