Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK
Mfr # 09-K1450/XL
Zoro # G9127181
product price: $84.25
/pk 12, $7.02/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Yellow/Black
- Glove Coating Finish Smooth
Product Information
- Brand Pip
- MFR # 09-K1450/XL
- Zoro # G9127181
- UPC # 616314002601
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 9.8 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Hazcom Label, 2inx2in, Vinyl, 500 Labels (AV501)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1208)
- HY-KO No Hunting/Trespassing Sign 8.5" x 12.5", 10PK (A03011)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- PIP G-Tek, Kevlar Brand Fiber, Yllw, M, PK12 (09-K1450/M)
- PIP G-Tek, Kevlar Brand Fiber, Yllw, L, PK12 (09-K1450/L)
- PIP Cut-Resistant Gloves, L, 9" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-D622/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUS)
- Pip Gloves & Hand Protection