Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK
Mfr # 34-8443/M
Zoro # G9128213
product price: $192.99
/pk 12, $16.08/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Color Black/Green
- Glove Coating Finish Dotted
Product Information
- Brand Pip
- MFR # 34-8443/M
- Zoro # G9128213
- UPC # 616314156243
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Blk, Key Different (NYL-BLK-76ST-KD)
- C.H. HANSON 5 Inch 15 Piece Set Of Numbers Stencils (10015)
- KINCO Glove, Driver, Leather, Unlined, XL, PR (81-XL)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10033 (10033)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8443/S)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, S, 1 PR (22-600S)
- PIP Gloves, Cut Resistance, S, PR (15-210/S)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D324/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (19-D322/M)
- PIP Cut-Resistant Gloves, L Size, PR (556)
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, XL (Size 10), 1 Pair (70-765)
- Pip Gloves & Hand Protection