Shop All Leather Palm Gloves
Pip
Cold Protection Gloves, Thinsulate Lining, M, 12PK
Mfr # 78-3927/M
Zoro # G9326453
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige/Blue
- Thumb Style Straight
- Cuff Style Rubberized Safety Cuff
- Glove Cut Gunn
- Palm Material Pigskin Leather
Product Information
- Brand Pip
- MFR # 78-3927/M
- Zoro # G9326453
- UPC # 616314009815
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Item | Cold Protection Gloves |
Color | Beige/Blue |
Thumb Style | Straight |
Cuff Style | Rubberized Safety Cuff |
Glove Cut | Gunn |
Palm Material | Pigskin Leather |
Application | Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications |
Glove Back Material | Fabric |
Lining Material | 3M Thinsulate |
Minimum Temperature | Not Rated |
Palm Style | Cut and Sewn |
Pairs per Package | 12 |
Description
Leather Palm With Thinsulate Lining,PK12, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multicolor, 17 W x 29 L (104771729)
- IMPLUS Icetrekkers Diamond Grip Traction Cleats, (6007)
- EMERGENCY ZONE Honey Bucket Toilet Seat (650)
- SAFEWAZE 18in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2081)
- PIP Cold Protection Gloves, Thinsulate Lining, L, 12PK (78-3927/L)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- PIP Split Leather Palm, Gry/Red, PK12 (85-7512J)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (500Y)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (5000)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (KS900-EA)
- WELLS LAMONT Gloves Leather Work Insulated (Y0032L)
- Pip Leather Palm Gloves