Shop All Cold Weather Gloves
Pip
Cold Protection Gloves, Thermax Lining, L, 12PK
Mfr # 41-001L
Zoro # G9128800
product price: $44.99
/pk 12, $3.75/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Thermax
- Lining Thermax
- Palm Construction Seamless Knit
- Application Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Food Processing, Commercial Fishing, Construction
- Thumb Style Ambidextrous
Product Information
- Brand Pip
- MFR # 41-001L
- Zoro # G9128800
- UPC # 616314018459
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Thermax |
Lining | Thermax |
Palm Construction | Seamless Knit |
Application | Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Food Processing, Commercial Fishing, Construction |
Thumb Style | Ambidextrous |
Cuff | Knit Wrist |
Back Material | Thermax |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Insulated Seamless Knit Gloves-Liners,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Sprinkler Fire, Red, 41475 (41475)
- VERTX Black Polyester Rain Jacket size 2XL (VTX8800LBK)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Red Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-04XL)
- PIP Cold Protection Gloves, Thermax Lining, L, 12PK (41-001NBL)
- PIP Cold Protection Gloves, Thermax Lining, M, 12PK (41-001M)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP Cold Protection Coated Gloves, Acrylic/Polyester Lining, XL, 12PK (41-1430/XL)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- PIP Hi-Vis Cold Protection Gloves, Posi-Therm Lining, L (HVY5555/L)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, XL, PR, XL Black (818WP)
- Pip Gloves & Hand Protection