Shop All Cold Weather Gloves
Pip
Cold Protection Gloves, Polypropylene Lining, XS, 12PK
Mfr # 41-005XS
Zoro # G9322070
product price: $28.19
/pk 12, $2.35/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Palm Material Polypropylene
- Lining Polypropylene
- Palm Construction Seamless Knit
- Cuff Knit Wrist
Product Information
- Brand Pip
- MFR # 41-005XS
- Zoro # G9322070
- UPC # 616314018480
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | XS |
Details
Item | Cold Protection Gloves |
Color | Blue |
Palm Material | Polypropylene |
Lining | Polypropylene |
Palm Construction | Seamless Knit |
Cuff | Knit Wrist |
Application | Cold Weather Applications |
Thumb Style | Ambidextrous |
Back Material | Polypropylene |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knit,Polypropylene Gloves,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tag, 3/8 in W, Outdoor, White (M6C-375-412)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size XL (1000025)
- ILC DOVER Multi-gas filter cartridge, PK3 (S-2027)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH3X002500)
- PIP Cold Protection Gloves, Polypropylene Lining, L, 12PK (41-005L)
- PIP Cold Protection Gloves, Polypropylene Lining, S, 12PK (41-005S)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- PIP PIP® 41-1400/M PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat M (41-1400/M)
- PIP Procoat Pvc Gloves, Safety Cuff, PK12 (58-7305)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 LRG)
- Pip Gloves & Hand Protection