Shop All Cold Weather Gloves
Pip
Cold Protection Gloves, Acrylic Lining, XL, 12PK
Mfr # 41-010XL
Zoro # G9322113
product price: $25.39
/pk 12, $2.12/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Palm Material Acrylic
- Lining Acrylic
- Palm Construction Seamless Knit
- Back Material Acrylic
Product Information
- Brand Pip
- MFR # 41-010XL
- Zoro # G9322113
- UPC # 616314028823
- Country of Origin United States
- Category Cold Weather Gloves
Dimensions
Size | Xl |
Details
Item | Cold Protection Gloves |
Color | White |
Palm Material | Acrylic |
Lining | Acrylic |
Palm Construction | Seamless Knit |
Back Material | Acrylic |
Cuff | Knit Wrist |
Application | Cold Weather Applications |
Thumb Style | Ambidextrous |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Seamless Knit,Acrylic Glove,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (713HGWU/S)
- 2W INTERNATIONAL Lime Yellow High Viz Hard Hat Neck Shade (HSL-12)
- PIP Economy Grade Top-Grain Cowhide Leather Work Gloves, X-Large, Tan (68-162/XL)
- LYLE Aluminum Exit & Entrance Sign, 10x14in (U1-1008-GA_14x10)
- PIP Cold Protection Gloves, Thermax Lining, L, 12PK (41-001L)
- PIP Hi-Vis Cold Protection Gloves, Posi-Therm Lining, L (HVY5555/L)
- PIP Seamless Knit, Merino Wool Liner, PK12 (41-130L)
- PIP Hi-Vis Cold Protection Gloves, Acrylic Lining, L, 12PK (41-013L)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, XL, 12PK (41-1420/XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (CCT2-04-L)
- Pip Cold Weather Gloves