Shop All Cold Weather Gloves
Pip
Cold Protection Drivers Gloves, Thermal Lining, L, 12PK
Mfr # 77-265/L
Zoro # G9326121
product price: $83.55
/pk 12, $6.96/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$83.55
Free 30-Day Returns
Key Features
- Color Natural
- Palm Material Grain Cowhide Leather
- Lining Thermal
- Minimum Temperature Not Rated
- Palm Construction Cut and Sewn
Product Information
- Brand Pip
- MFR # 77-265/L
- Zoro # G9326121
- UPC # 616314009426
- Country of Origin India
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Drivers Gloves |
Color | Natural |
Palm Material | Grain Cowhide Leather |
Lining | Thermal |
Minimum Temperature | Not Rated |
Palm Construction | Cut and Sewn |
Closure Type | Elastic |
Thumb Style | Keystone |
Cuff | Slip-On |
Application | Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications |
Back Material | Grain Cowhide Leather |
Description
Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- BRADY Heat Shrink Tube 1/4" x 2"H, White, Pk70 (PSPT-125-2-WT-R)
- NMC Safety First, Don'T Try To Lift More Than You Are Able Sign, SF155AB (SF155AB)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC3KV-04-L)
- PIP Hi-Vis Cold Protection Gloves, Acrylic Lining, L, 12PK (41-013L)
- PIP Seamless Knit, Ragwool Glove, 7 Gauge, PK12 (41-075L)
- PIP Procoat Pvc Gloves, Safety Cuff, PK12 (58-7305)
- PIP PIP® 41-1400/L PowerGrab„¢ Thermo Cold Protection Hi-Vis Acrylic Terry Glove Latex Coat L (41-1400/L)
- PIP Cold Protection Gloves, Polypropylene Lining, XS, 12PK (41-005XS)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- KINCO L Pigskin Leather Black/Gold Mittens (901T-L)
- Pip Gloves & Hand Protection