Shop All Coated Gloves
Pip
Coated Gloves, Nitrile, XL, White/Gray, PR
Mfr # 34-800/XL
Zoro # G7296906
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free Yes
Product Information
- Brand Pip
- MFR # 34-800/XL
- Zoro # G7296906
- UPC # 616314017834
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Do Not Wear Gloves While Operating This Equipment, 5in X 3.5in, 3.5" H, 5" W, Lndscp, PK10 (OS-CS-D-35-L-19149-10PK)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 7-1/2 in L, 12 in W, Black (708110)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 1 PR (11-318)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XS, PR (34-800/XXS)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (34-800/S)
- PIP Coated Gloves, PK12 (56-425/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (34-274/XL)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-B115)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-B115)
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 7 (710127)
- Pip Gloves & Hand Protection