Shop All Coated Gloves
Pip
Coated Gloves, L, Black, Nylon, PK12
Mfr # 348745L
Zoro # G3611754
product price: $64.29
/pk 12, $5.36/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
- Silicone-Free Yes
Product Information
- Brand Pip
- MFR # 348745L
- Zoro # G3611754
- UPC # 616314037658
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | L |
Glove Length | 9.1 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, White, 3XL, PK30 (30C590)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Synthetic Leather, Polyester, Spandex (MSG-05-012)
- MAXIT Winter Liner, Black, Universal (101415009)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (26300)
- PIP Coated Gloves, S, Black, Nylon, PK12 (348745S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-900/S)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (34-874FY/XL)
- PIP Seamless Knits for General Duty, XS, PK12 (33-B125/XS)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White, L, 12PK (715SNFLW/L)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, 2XL, PR (N9680XXL)
- Pip Gloves & Hand Protection