Shop All Insulating Gloves
Pip
Class 4 Electrical Glove, Size 10, PR
Mfr # 162-4-18/10
Zoro # G601271554
product price: $416.99
/pr
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Thumb Style Natural
- Glove Size 10
Product Information
- Brand Pip
- MFR # 162-4-18/10
- Zoro # G601271554
- UPC # 616314154256
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Details
Color | Black |
Standards | ANSI, ASTM D120, NFPA 70E |
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 4 Electrical Glove |
Thumb Style | Natural |
Glove Materials | Rubber |
Cuff Material | Rubber |
Cuff Style | Gauntlet |
Brand and Series | Novax |
For Voltage Class | Class 4 |
Glove Hand Style | Left and Right |
Proof Test Voltage (AC) | 40,000V AC |
Cuff-End Color | Red |
Max. Use Voltage | 36000V AC/54000V DC |
Proof Test Voltage (DC) | 70,000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 36,000V AC |
Max. Use Voltage (DC) | 54,000V DC |
Voltage Class | Class 4 |
Description
Class 4 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Red, Electrical Insulating Glove Color Black/Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 36000V AC/54000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC, Proof Test Voltage (DC) 70,000V DC, Voltage Class Class 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT No-Brim Safety Helmet Mount (10 pk) (48-73-1445)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR (150-00-14/9)
- PIP Class 4 Electrical Glove, Size 9, PR (155-4-16/9)
- PIP Class 00 Electrical Glove, Size 10, PR (147-00-11/10)
- PIP Electrical Rated Gloves, Class 00, Sz12, PR (150-00-14/12)
- PIP Class 2 Electrical Glove, Size 7, PR (155-2-16/7)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (147-0-11/10)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Size 11 (148-7000/11)
- Pip Gloves & Hand Protection