Shop All Insulating Gloves
Pip
Class 4 Electrical Glove, Size 10, PR
Mfr # 158-4-18/10
Zoro # G701271461
product price: $561.99
/pr
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ANSI, ASTM D120, NFPA 70E
- Cuff Material Rubber
- Cuff Style Gauntlet
Product Information
- Brand Pip
- MFR # 158-4-18/10
- Zoro # G701271461
- UPC # 616314090165
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Details
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 4 Electrical Glove |
Cuff Material | Rubber |
Cuff Style | Gauntlet |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
For Voltage Class | Class 4 |
Brand and Series | Novax |
Glove Materials | Rubber |
Voltage Class | Class 4 |
Max. Use Voltage (DC) | 54,000V DC |
Proof Test Voltage (DC) | 70,000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 36000V AC/54000V DC |
Proof Test Voltage (AC) | 40,000V AC |
Cuff-End Color | Orange |
Max. Use Voltage (AC) | 36,000V AC |
Description
Class 4 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 36000V AC/54000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC, Proof Test Voltage (DC) 70,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0230-M)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- TAPE LOGIC Tape Logic® Heavy-Duty Striped Anti-Slip Tape, 33 Mil, 3" x 60', Black/Yellow, 1/Roll (T96860BY)
- WEARWELL 5 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X5BK)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP Class 0 Electrical Glove, Size 9.5, PR (170-0-11/9.5)
- PIP Class 4 Electrical Glove, Size 9, PR (155-4-16/9)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- SALISBURY Electrical Gloves, Size 8, 14 In. L, PR (E114RB/8)
- Pip Insulating Gloves