Shop All Insulating Gloves
Pip
Class 3 Electrical Glove, Size 8, PR
Mfr # 158-3-18/8
Zoro # G101271498
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Color Black
- Cuff Style Gauntlet
- Brand and Series Novax
Product Information
- Brand Pip
- MFR # 158-3-18/8
- Zoro # G101271498
- UPC # 616314132506
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 8 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 3 Electrical Glove |
Color | Black |
Cuff Style | Gauntlet |
Brand and Series | Novax |
Cuff Material | Rubber |
Glove Hand Style | Left and Right |
For Voltage Class | Class 3 |
Glove Materials | Rubber |
Thumb Style | Natural |
Max. Use Voltage (DC) | 39,750V DC |
Voltage Class | Class 3 |
Max. Use Voltage (AC) | 26,500V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage | 26500V AC/39750V DC |
Proof Test Voltage (DC) | 60,000V DC |
Proof Test Voltage (AC) | 30,000V AC |
Cuff-End Color | Orange |
Description
Class 3 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC, Max. Use Voltage (DC) 39,750V DC, Proof Test Voltage (AC) 30,000V AC, Proof Test Voltage (DC) 60,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (MT401)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLMD001200)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- CONDOR VF, Leather Gloves, Split, XL, 2MDD6, PR (56JD24)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (155-0-11/7)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- PIP Class 2 Electrical Glove, Size 9.5, PR (155-2-16/9.5)
- CONDOR Elec. Glove Protector, 10, White, PR (3RMZ6)
- Pip Insulating Gloves