Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 9, PR
Mfr # 150-2-14/9
Zoro # G801883434
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Rubber
- Brand and Series Novax
- Thumb Style Natural
- Color Black
- Glove Hand Style Left and Right
Product Information
- Brand Pip
- MFR # 150-2-14/9
- Zoro # G801883434
- UPC # 616314050923
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 9 |
Details
Cuff Material | Rubber |
Brand and Series | Novax |
Thumb Style | Natural |
Color | Black |
Glove Hand Style | Left and Right |
Standards | ANSI, ASTM D120, NFPA 70E |
For Voltage Class | Class 2 |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Style | Straight |
Item | Class 2 Electrical Glove |
Glove Materials | Rubber |
Max. Use Voltage | 17000V AC/25000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 25,000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Cuff-End Color | Black |
Max. Use Voltage (AC) | 17,000V AC |
Voltage Class | Class 2 |
Proof Test Voltage (DC) | 50,000V DC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC, Voltage Class Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Cold Water, 2 In.H (73886)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12M)
- PIP Class 2 Electrical Glove, Size 11, PR (150-2-14/11)
- PIP Class 00 Electrical Glove, Size 10, PR (153-00-11/10)
- PIP Class 00 Electrical Glove, Size 11, PR (147-00-11/11)
- PIP Class 2 Electrical Glove, Size 10, PR (150-2-14/10)
- PIP Electrical Rated Gloves, Class 00, Sz 8, PR (150-00-14/8)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-14/10)
- ANSELL Electrical Gloves, Size 9, Class 1, PR (CLASS 1 Y 14)
- Pip Insulating Gloves