Shop All Insulating Gloves
Pip
Class 2 Electrical Glove, Size 10, PR
Mfr # 163-2-18/10
Zoro # G401271662
product price: $183.99
/pr
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D120, NFPA 70E, OSHA Compliant
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Glove Materials Rubber
- Thumb Style Natural
Product Information
- Brand Pip
- MFR # 163-2-18/10
- Zoro # G401271662
- UPC # 616314154300
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Details
Standards | ASTM D120, NFPA 70E, OSHA Compliant |
Item | Class 2 Electrical Glove |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Thumb Style | Natural |
For Voltage Class | Class 2 |
Glove Hand Style | Left and Right |
Cuff Style | Gauntlet |
Brand and Series | Novax |
Cuff Material | Rubber |
Max. Use Voltage (DC) | 25,000V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 17,000V AC |
Proof Test Voltage (DC) | 50,000V DC |
Max. Use Voltage | 17000V AC/25000V DC |
Proof Test Voltage (AC) | 20,000V AC |
Voltage Class | Class 2 |
Cuff-End Color | Black |
Description
Class 2 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Gauntlet, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 3X (FS185-FD-3X)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Black, Ocean Blue, One Size (MCUA03390021)
- N-FERNO BY ERGODYNE N-Ferno 6815 Stretch Cap - Full Face (16815)
- NMC Caution Bend Knees While Lifting Sign - Bilingual, CBA12R (CBA12R)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 7 (150-SK-0/7-KIT)
- PIP Class 2 Electrical Glove, Size 10, PR (161-2-16/10)
- PIP Class 3 Electrical Glove, Size 10, PR (155-3-18/10)
- PIP Class 4 Electrical Glove, Size 10, PR (162-4-18/10)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Size 11 (148-7000/11)
- YOUNGSTOWN GLOVE CO Goat Grain Leather, Arc Rated, 3X, PR (12-3365-60 3X)
- Pip Insulating Gloves