Shop All Insulating Gloves
Pip
Class 1 Electrical Glove, Size 10, PR
Mfr # 155-1-16/10
Zoro # G901271636
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Standards ANSI, ASTM D120, NFPA 70E
- Cuff Material Rubber
- Glove Hand Style Left and Right
Product Information
- Brand Pip
- MFR # 155-1-16/10
- Zoro # G901271636
- UPC # 616314066610
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Details
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 1 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Cuff Material | Rubber |
Glove Hand Style | Left and Right |
Thumb Style | Natural |
Cuff Style | Straight |
Brand and Series | Novax |
Glove Materials | Rubber |
For Voltage Class | Class 1 |
Voltage Class | Class 1 |
Proof Test Voltage (DC) | 40,000V DC |
Max. Use Voltage | 7500V AC/11250V DC |
Cuff-End Color | Orange |
Max. Use Voltage (AC) | 7500V AC |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 10,000V AC |
Max. Use Voltage (DC) | 11,250V DC |
Description
Class 1 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek, Kevlar Brand Fiber, Yllw, M, PK12 (09-K1450/M)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 2X-Large (MGTS-BL05-012)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter, PK5 (PL4075)
- PIP Class 2 Electrical Glove, Size 9.5, PR (155-2-16/9.5)
- PIP Class 4 Electrical Glove, Size 9, PR (155-4-16/9)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- PIP Class 0 Electrical Glove, Size 9, PR (150-0-14/9)
- PIP Electrical Rated Gloves, Class 0, Sz 11, PR (150-0-14/11)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-002)
- Pip Insulating Gloves