Shop All Insulating Gloves
Pip
Class 0 Electrical Glove, Size 7, PR
Mfr # 170-0-11/7
Zoro # G601271448
product price: $86.59
/pr
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Color Yellow
- Includes (1) Pair Electrical Insulating Gloves
- Thumb Style Natural
- Glove Materials Rubber
Product Information
- Brand Pip
- MFR # 170-0-11/7
- Zoro # G601271448
- UPC # 616314101465
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 7 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Yellow |
Includes | (1) Pair Electrical Insulating Gloves |
Item | Class 0 Electrical Glove |
Thumb Style | Natural |
Glove Materials | Rubber |
Cuff Material | Rubber |
For Voltage Class | Class 0 |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
Brand and Series | Novax |
Max. Use Voltage (AC) | 1000V AC |
Electrical Insulating Type | Type I |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (DC) | 1500V DC |
Cuff-End Color | Yellow |
Voltage Class | Class 0 |
Proof Test Voltage (DC) | 20,000V DC |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH 200' 2.2mm Neon Plus & 14oz Throweight Combo Set (Set91)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 070)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Blue (GG610XL)
- PIP Class 2 Electrical Glove, Size 7, PR (155-2-16/7)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (147-0-11/10)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 7 (147-SK-00/7-KIT)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 9 (150-SK-0/9-KIT)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- PIP Class 0 Electrical Glove, Size 9, PR (147-0-11/9)
- PIP Class 4 Electrical Glove, Size 10, PR (162-4-18/10)
- Pip Gloves & Hand Protection