Shop All Chemical Resistant Gloves
Pip
Chemical Resistant Gloves, Nitrile, L, 12PK
Mfr # 56-3176/L
Zoro # G9323470
product price: $59.29
/pk 12, $4.94/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Suggested Use Environment Not Specified
- Silicone-Free No
- Glove Materials Nitrile
Product Information
- Brand Pip
- MFR # 56-3176/L
- Zoro # G9323470
- UPC # 616314006296
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Details
Item | Chemical Resistant Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Suggested Use Environment | Not Specified |
Silicone-Free | No |
Glove Materials | Nitrile |
Description
Nitrile Dipped Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BY)
- HEXARMOR Safety Gloves, PR (4069-L (9))
- EARTH EDGE Knee Pad 15X20X1" (EE000261-30D)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- PIP Medium Elbow Length Nitrile Gloves, PR (50-368RPR)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG588/L)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- PIP 12" Chemical Resistant Gloves, PVC, XL, 12PK (58-8651/XL)
- PIP 14" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8140DD)
- PIP 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-3154/XL)
- PIP 10" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG585/XL)
- Pip Chemical Resistant Gloves