Shop All Cut-Resistant Sleeves
Pip
Cane Mesh Sleeves, S
Mfr # 30-6795W/S
Zoro # G0437611
Sold in multiples of 12 for $166.68
$166.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color White
- Sleeve Material Cane Mesh Nylon
- ANSI/ISEA Abrasion Level Not Rated
- Standards ASTM F2992-15
Product Information
- Brand Pip
- MFR # 30-6795W/S
- Zoro # G0437611
- UPC # 616314187643
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | White |
Sleeve Material | Cane Mesh Nylon |
ANSI/ISEA Abrasion Level | Not Rated |
Standards | ASTM F2992-15 |
Cuff Style | Knit |
Series | Kut Gard(R) |
Sleeve Style | Sleeve |
Anti-Static | No |
Silicone-Free | No |
ANSI/ISEA Cut Grams | 1800 |
Latex-Free | No |
Brand and Series | PIP Kut Gard(R) |
Sleeve Type | Hook-and-Loop |
Sleeve Construction | Cut and Sewn |
Sleeve Liner Material | Nylon Cane Mesh |
Description
Cut-Resistant Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A4, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve, Sleeve Length 9 In., Sleeve Liner Material Nylon Cane Mesh, Sleeve Material Cane Mesh Nylon, Color White, Size S, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Abrasion Level Not Rated, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Knit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass House Numbers (90676.003.CD)
- AVERY Label, Ghs Chemical, 4X4, We 4PK (AVE60504)
- IMPACTO Anti-Fatigue Mat, 28" L x 1" Thick (MAT5020)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 (72/30 KA X 12)
- PIP Cane Mesh Sleeves, XL (30-6795W/XL)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DHX18-ET)
- PIP Cane Mesh Sleeves, L (30-6795W/L)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-KANO20CL)
- KYORENE 18" Kyorene Graphene A4 Sleeve With Thumb Hole (ONE SIZE) PKSleeve, 120PK (00-018T (ONE SIZE))
- Pip Abrasion & Cut Resistant Clothing