Shop All Lab and Clean Room Gloves
Pip
Antistatic Gloves, L, 9" L, PK12
Mfr # 40-6410/L
Zoro # G0625963
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Nylon/Carbon Fiber Yarns
- Length 8 19/64 in
- Cuff Seamless Knit
- Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Product Information
- Brand Pip
- MFR # 40-6410/L
- Zoro # G0625963
- UPC # 616314001024
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | L |
Length | 8 19/64 in |
"Size - Numeric | L |
Details
Item | Antistatic Gloves |
Color | Gray |
Material | Nylon/Carbon Fiber Yarns |
Cuff | Seamless Knit |
Application | Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries |
Standards | ASTM D 257.2007 |
Coating Material | Nylon |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Antistatic Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ASTM D 257 - 07, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- MILWAUKEE TOOL Helmet Chin Strap, For Use With Hard Hats Black (48-73-1084)
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - Medium (48-22-8771)
- NEVS Information Labels - X-Ray Complete 5/16"x1-1/4" White w/Green & Black (X-4386)
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- PIP N-Spector Xrt, Seamless Knit Nylon, PK12 (40-C125/L)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, S, PK100 (93-311)
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- Pip Gloves & Hand Protection