Shop All Traffic Safety Vests and Apparel
Pip
Ansi Class 2/Csa Z96 Mesh Breakaway Vest
Mfr # 302-0211-LY/XL
Zoro # G3303557
product price: $11.19
/ea
Sold in multiples of 50 for $559.50
$559.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 3
Product Information
- Brand Pip
- MFR # 302-0211-LY/XL
- Zoro # G3303557
- UPC # 616314096440
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 28 in |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Details
Item | Ansi Class 2/Csa Z96 Mesh Breakaway Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 3 |
Features | 2 Mic Tabs |
Standards | ANSI 107, CAN/CSA Z96 |
Reflective Stripe Location | Chest, Waist |
Pocket Location | Left Chest, Outside Waist, Right Chest |
Includes LED Lights | No |
Fall Protection Compatible | No |
Fabric Construction | Solid |
Number of Outside Pockets | 4 |
Total Number of Pockets | 4 |
Breakaway | Yes |
Reflective Stripe Color | Silver |
Description
Ansi Class 2/Csa Z96 Mesh Breakaway Vest, ANSI Class 2, Vest Size XL, Number of Pockets with Closure 3, Features 2 Mic Tabs, Standards ANSI 107, CAN/CSA Z96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT IMPACT Malt ProMax M1014-M White Disposable Microporous Zipper Long Sleeve Coveralls-Elastic Wrists (272M1014M)
- ALLEGRO INDUSTRIES Allegro 7190-05 Spanbak Back Support, XX-Large (7190-05)
- SAFE HANDLER Professional Crystal Gel Knee Pads, Black, PR (BLSH-HD-PVC-KP-2BK)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/L)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, S (303-0500-LY/S)
- PIP Hi-Visibility Vest, 8 Pockets, Org, L (302-0500-ORG/L)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, L (303-0500-LY/L)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, M (303-0500-LY/M)
- TOUGH DUCK Moto Vest, WV041-BLACK-L (WV041)
- Pip Traffic Safety Vests and Apparel