Shop All Traffic Safety Vests and Apparel
Pip
Ansi Class 2/Csa Z96 Mesh Breakaway Vest
Mfr # 302-0211-LY/L
Zoro # G3303539
product price: $10.99
/ea
Sold in multiples of 50 for $549.50
$549.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 3
Product Information
- Brand Pip
- MFR # 302-0211-LY/L
- Zoro # G3303539
- UPC # 616314096105
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 28 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 49 19/32 in |
Details
Item | Ansi Class 2/Csa Z96 Mesh Breakaway Vest |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 3 |
Features | 2 Mic Tabs |
Standards | ANSI 107, CAN/CSA Z96 |
Pocket Location | Left Chest, Outside Waist, Right Chest |
Total Number of Pockets | 4 |
Breakaway | Yes |
Fabric Construction | Solid |
Number of Outside Pockets | 4 |
Includes LED Lights | No |
Fall Protection Compatible | No |
Reflective Stripe Color | Silver |
Reflective Stripe Location | Chest, Waist |
Description
Ansi Class 2/Csa Z96 Mesh Breakaway Vest, ANSI Class 2, Vest Size L, Number of Pockets with Closure 3, Features 2 Mic Tabs, Standards ANSI 107, CAN/CSA Z96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W816)
- RAM BOARD Ram Board RB38100 38 in. x 100 ft. Ram Board (128015)
- PANDUIT Laser/Ink Jet, Self-Lam Label, Adhesive (LJSL9-Y3-2.5)
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/XL)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0210-LY/L)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 7XL (302-0500-YEL/7X)
- PIP ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Polyester Mesh, Large, Orange (302-0702Z-OR/L)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, XL (302-0500-YEL/XL)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-L/XL)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- Pip High Visibility Clothing