Shop All Disposable Gloves
Pip
Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # 63-532PF/M
Zoro # G0437873
product price: $10.39
/pk 100, $0.10/ea
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
Product Information
- Brand Pip
- MFR # 63-532PF/M
- Zoro # G0437873
- UPC # 616314032257
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex Axle |
Features | Liquid-Proof |
Description
Disposable Liquid-Proof Gloves,M,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- KINCO Leather Gloves, Cowhide, L, Shirred, PR (98 L)
- RIVER CITY Classic Rain Coat, 5XL (200CX5)
- 5.11 Boots, Black, 9-1/2R, Unisex, 8 in. H, PR (12336)
- PIP Ambi-dex Axle, Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-532PF/XXL)
- PIP Ambi-dex Axle, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-532PF/S)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-256/XL)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-307/L)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL (11), 1000 PK (Q095-2X)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, S (7), Natural, 100 Pack (MF-300-S)
- Pip Disposable Gloves