Shop All Disposable Gloves
Pip
Ambi-dex 64-V77BPF, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue
Mfr # 64-V77BPF/XL
Zoro # G408597444
product price: $15.85
/pk 100, $0.16/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Palm Thickness 5 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Pip
- MFR # 64-V77BPF/XL
- Zoro # G408597444
- UPC # 616314009976
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Disposable Gloves |
Color | Blue |
Material | Vinyl |
Palm Thickness | 5 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Series | Ambi-dex 64-V77BPF |
Description
Heavy, thick 5 mil blue vinyl. Made from component materials which comply with Federal Regulations for food contact 21CFR, 170-199. Great for tough jobs requiring disposable gloves with contrasting color to identify application. Contains no natural rubber latex proteins. DEHP & DOP free. Accelerator free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Knit Cap, Universal, Brown (A18-BRN OFA)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-278B-1420)
- 3M Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper (49811)
- APACHE MILLS Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (0103117013X4)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, 2XL (11), 50 PK, Blue (2550/XXL)
- PIP Ambi-dex Turbo, Nitrile Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (63-332PF/S)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-306/XXL)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Orange (67-307/M)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (62-322PF/XL)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L (9), 100 PK, Gray (2850/L)
- FIFTHPULSE Nitrile Disposable Gloves, 3 mil Palm, Nitrile, XL, 150 PK, Violet Blue (FMN100547)
- Pip Disposable Gloves