Shop All Chemical Resistant Gloves
Pip
18" Chemical Resistant Gloves, Nitrile, XL, 12PK
Mfr # 50-N2272G/XL
Zoro # G9129123
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 18 in
- Glove Materials Nitrile
Product Information
- Brand Pip
- MFR # 50-N2272G/XL
- Zoro # G9129123
- UPC # 616314035616
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 18 in |
Details
Item | Chemical Resistant Gloves |
Glove Materials | Nitrile |
Description
Unsupported Nitrile Gloves,XL,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJY3)
- NMC Do Not Block Plant Marking Stencil (PMS224)
- CELLUCAP Bouffant Cap, PP, 24 in., Red, PK1000 (BIX4HSRD)
- PORTWEST Classic Rain Jacket, XL (US440)
- PIP 18" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N2272G/L)
- PIP 18" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (50-N2272G/XXL)
- PIP 14" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8040R)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- PIP Gloves, Chemical Resistant, Gray, M, PR (56-AG585/M)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8215DD)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHML-09)
- Pip Gloves & Hand Protection