Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, PVC, Mens, 12PK
Mfr # 58-8030
Zoro # G9324119
product price: $36.25
/pk 12, $3.02/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Mens
- Chemical Resistant Glove Material PVC
- Length 12"
- Glove Length 12"
- Glove Size Mens
Product Information
- Brand Pip
- MFR # 58-8030
- Zoro # G9324119
- UPC # 616314006562
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Mens |
Length | 12" |
Glove Length | 12" |
Glove Size | Mens |
Details
Chemical Resistant Glove Material | PVC |
Item | Chemical Resistant Gloves |
Glove Materials | PVC |
Description
Procoat Pvc Gloves,Smooth Finish,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25AS)
- MOLDEX Moldex 7000 Smart Multi-Gas/Vapor Half-Mask Respirator (7601)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SCLT40NGXL)
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 12PK (48-L212Y/S)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (47-L171B/XL)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG588/L)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N110G/XL)
- PIP 18" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (50-N2272G/XXL)
- PIP 13" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N110G/L)
- SHOWA SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK (730-07)
- Pip Gloves & Hand Protection