Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 58-8656/L
Zoro # G9324329
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Length 12 in
- Glove Materials PVC
Product Information
- Brand Pip
- MFR # 58-8656/L
- Zoro # G9324329
- UPC # 616314006869
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Details
Item | Chemical Resistant Gloves |
Glove Materials | PVC |
Description
Rough Coated Blue Pvc,12 Length,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- INTERTAPE Aisle Marking Tape, 2"X36Yd (AISLE TAPE)
- ACTIVE EYE Grow Room Safety Glasses, Color-Correcting HPS Lens (AEG1400)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L162Y/M)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 12PK (48-L212Y/S)
- PIP 12" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8030R)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, XS, 12PK (56-3171/XS)
- PIP 14" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8040R)
- PIP 14" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8040DD)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, S, 1 PR (6912S)
- Pip Chemical Resistant Gloves