Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK
Mfr # 48-L140Y/L
Zoro # G9322719
product price: $9.39
/pk 12, $0.78/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12 in
- Glove Size L
- Glove Materials Natural Rubber Latex
Product Information
- Brand Pip
- MFR # 48-L140Y/L
- Zoro # G9322719
- UPC # 616314064722
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | L |
Details
Item | Chemical Resistant Gloves |
Glove Materials | Natural Rubber Latex |
Description
Unsupported Latex,14 Mil,Yellow,PK12, Glove Size L, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 38" x 30", Navy (74439)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (51346)
- CONDOR Leather Gloves, M, PR (1VT33)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0048BY)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, 2XL, 12PK (52-3670/XXL)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N160G/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-426/L)
- PIP 12" Chemical Resistant Gloves, PVC, XL, 12PK (58-8651/XL)
- CONDOR 10-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (3BA47)
- Pip Gloves & Hand Protection