Shop All Chemical Resistant Gloves
Pip
12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK
Mfr # 52-3672/L
Zoro # G9323111
product price: $27.95
/pk 12, $2.33/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12-3/5 in
- Glove Materials Natural Rubber Latex/Neoprene
Product Information
- Brand Pip
- MFR # 52-3672/L
- Zoro # G9323111
- UPC # 616314011115
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12-3/5 in |
Details
Item | Chemical Resistant Gloves |
Glove Materials | Natural Rubber Latex/Neoprene |
Description
Unsupported Neoprene,28 Mil,Double,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4232)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, M (2991 M)
- ERGODYNE Chill-Its 8936 Lightweight Ranger Hat, Mesh Paneling, S/M, Olive (12602)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (52-3672/XL)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (47-L171B/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-426/S)
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-426/M)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B131R/8)
- Pip Chemical Resistant Gloves