Shop All Chemical Resistant Gloves
Pip
10" Chemical Resistant Gloves, Nitrile, XL, 12PK
Mfr # 56-AG585/XL
Zoro # G9129333
product price: $5.95
/pr
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 10 in
- Glove Materials Nitrile
- Base Coating Material Foam Nitrile
- Suggested Use Environment Not Specified
- Glove Construction Seamless Knit
Product Information
- Brand Pip
- MFR # 56-AG585/XL
- Zoro # G9129333
- UPC # 616314014253
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Details
Item | Chemical Resistant Gloves |
Glove Materials | Nitrile |
Base Coating Material | Foam Nitrile |
Suggested Use Environment | Not Specified |
Glove Construction | Seamless Knit |
Description
Coated Supported Gloves,Gry,XL,PK12, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132453)
- 3M PROTECTA Positioning Harness, S, Polyester (1161200)
- MCR SAFETY Faceshield Visor, PETG, Clr, 10x20in (102040)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- PIP 10" Chemical Resistant Gloves, Nitrile, XS, 12PK (56-AG585/XS)
- PIP 10" Chemical Resistant Gloves, Nitrile, S, 1 PR (56-AG585/S)
- PIP Yellow, 1 PR (48-L162Y)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- PIP 14" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8140DD)
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR (B074GI/M)
- Pip Gloves & Hand Protection