Shop All Chemical Resistant Gloves
Pip
10-4/5" Chemical Resistant Gloves, Nitrile, XL, 12PK
Mfr # 56-3151/XL
Zoro # G9323242
product price: $38.39
/pk 12, $3.20/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Glove Length 10-4/5 in
- Suggested Use Environment Not Specified
- Glove Materials Nitrile
Product Information
- Brand Pip
- MFR # 56-3151/XL
- Zoro # G9323242
- UPC # 616314006081
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10-4/5 in |
Details
Item | Chemical Resistant Gloves |
Suggested Use Environment | Not Specified |
Glove Materials | Nitrile |
Description
Nitrile Dipped Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- BRADY Biohazard Warning Label, 5 in Height, 3 1/2 in English (31262LS)
- KISHIGO 4X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-4X)
- GVS-RPB Replacement Hood (17-712)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-426/S)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N160G/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- PIP Yellow, 1 PR (48-L162Y)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-8, 1-Pair - Pkg Qty 12 (117299)
- Pip Chemical Resistant Gloves