Shop All Traffic Safety Vests and Apparel
Pioneer
Sleeved Vest, Polyester, Hi-Vis Orange, L
Mfr # V1023550U-L
Zoro # G3107078
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 3
- Material Polyester
- Closure Type Zipper
- Stripe Color Gray/Lime
Product Information
- Brand Pioneer
- MFR # V1023550U-L
- Zoro # G3107078
- UPC # 32738035146
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Details
Item | Sleeved Vest,Polyester,Hi-Vis |
Color | Orange |
ANSI Class | 3 |
Material | Polyester |
Closure Type | Zipper |
Stripe Color | Gray/Lime |
Features | 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility |
Standards | ANSI 107 |
Number of Outside Pockets | 4 |
Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
Includes LED Lights | No |
Breakaway | No |
Reflective Stripe Location | Arms, Chest, Waist |
Fabric Construction | Solid |
Total Number of Pockets | 4 |
Description
Sleeved Vest,Polyester,Hi-Vis Orange,L, ANSI Class 3, Vest Size L, Features 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-M (WJ261)
- AIR SYSTEMS INTL Sensor Lead (CO-91SL)
- NMC Safe-T-Flag Mesh (STF3)
- HONEYWELL Mobile Eyewash Cart, Black (32-001060-0000)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, M (V1023550U-M)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, 2XL (V1023550U-2XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, XL (V1023550U-XL)
- PIONEER Tricot Safety Vest, Green, Small, 2 Stripe (V1025160U-S)
- PIONEER Surveyor Mesh Back Vest, Orange, Medium (V1010250U-M)
- PIONEER Solid Vest, Black, 2/3XL (V1021571U-2/3XL)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1506-XL)
- Pioneer Workwear and Protective Clothing