Shop All Traffic Safety Vests and Apparel
Pioneer
Short Sleeve Vest with 2" Tape, Green
Mfr # V1023960U-XL
Zoro # G5830953
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2020 Class 3 Type P and R
- Color Yellow/Green
- Length 12
- Gender Universal
- Material Polyester
Product Information
- Brand Pioneer
- MFR # V1023960U-XL
- Zoro # G5830953
- UPC # 032738043714
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 12 |
Details
Item | Short Sleeve Vest with 2" Tape,Green |
Standards | ANSI/ISEA 107-2020 Class 3 Type P and R |
Color | Yellow/Green |
Gender | Universal |
Material | Polyester |
Fabric Weight | 0.22 |
Description
Short Sleeve Vest with 2" Tape,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG29)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-20)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, 2XL, 1000 PK, White (612HC-2X)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-3XL)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-S)
- PIONEER Short Sleeve Vest with 2" Tape, Green (V1023960U-L)
- PIONEER Woven 150D Surveyor Vest, Green, Medium (V1010141U-M)
- PIONEER Polyester Mesh Vest, Orange, Large (V1025050U-L)
- PIONEER Ladies Mesh Back Vest, Green, Medium (V1021860U-M)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-2X (SV22-1ZRM-2X)
- Pioneer High Visibility Clothing