Shop All Traffic Safety Vests and Apparel
Pioneer
Safety Vest, Tear-Away, Hi-Vis Orange, S/M
Mfr # V1021061U-S/M
Zoro # G3106938
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 4
- Stripe Color Gray/Orange
Product Information
- Brand Pioneer
- MFR # V1021061U-S/M
- Zoro # G3106938
- UPC # 32738034927
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Details
Item | Tear-Away Safety Vest, Hi-Vis |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 4 |
Stripe Color | Gray/Orange |
Standards | ANSI/ISEA 107 |
Features | Radiophone Clip Strap, StarTech(R) Reflective Tape |
Includes ID Window | Yes |
Breakaway | No |
Includes LED Lights | No |
Reflective Stripe Location | Chest, Waist |
Fabric Construction | Solid |
Total Number of Pockets | 0 |
Fall Protection Compatible | Yes |
Description
Safety Vest,Tear-Away,Hi-Vis Orange,S/M, ANSI Class 2, Vest Size M, S, Number of Pockets with Closure 4, Features Radiophone Clip Strap, StarTech(R) Reflective Tape, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Rugged Flex Relaxed Fit Lightweight Short-Sleeve Shirt, Terra Cotta, Medium, REG (105701-TECMREG)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 1, PK12 (DB712W-1)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- PIONEER Multi Pocket Mesh Vest, Green, XS (V1024860U-XS)
- PIONEER Multi Pocket Mesh Vest, Green, XL (V1024860U-XL)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, S/M (V2510850U-S/M)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, 4/5XL (V2510860U-4/5XL)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, 2/3XL (V2510850U-2/3XL)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-M (SV55B-2ZGD-M)
- Pioneer High Visibility Clothing