Shop All Traffic Safety Vests and Apparel
Pioneer
Safety Vest, Tear-Away, Hi-Vis Orange, 23XL
Mfr # V1020951U-2/3XL
Zoro # G3106962
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 4
- Stripe Color Gray/Lime
Product Information
- Brand Pioneer
- MFR # V1020951U-2/3XL
- Zoro # G3106962
- UPC # 32738034897
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Details
Item | Tear-Away Safety Vest, Hi-Vis |
Color | Orange |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 4 |
Stripe Color | Gray/Lime |
Standards | ANSI/ISEA 107 |
Features | Radiophone Clip Strap, StarTech(R) Reflective Tape |
Reflective Stripe Location | Chest, Waist |
Fall Protection Compatible | Yes |
Includes LED Lights | No |
Includes ID Window | Yes |
Total Number of Pockets | 0 |
Breakaway | No |
Fabric Construction | Solid |
Description
Safety Vest,Tear-Away,Hi-Vis Orange,23XL, ANSI Class 2, Vest Size 2XL, 3XL, Number of Pockets with Closure 4, Features Radiophone Clip Strap, StarTech(R) Reflective Tape, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK5 (EZ-3265)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-XL)
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KA6PK)
- GEMTOR Full Body Harness, Vest Style, Universal (900H-2)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, L/XL (V1021061U-L/XL)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, L/XL (V1020951U-L/XL)
- PIONEER Multi Pocket Mesh Vest, Green, Large (V1024860U-L)
- PIONEER Multi Pocket Mesh Vest, Green, XS (V1024860U-XS)
- PIONEER Polyester Mesh Vest, Orange, XL (V1025050U-XL)
- PIONEER Surveyor Mesh Back Vest, Green, XL (V1010260U-XL)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 2XL (61722)
- Pioneer Traffic Safety Vests and Apparel