Shop All High Visibility Shirts & Sweatshirts
Pioneer
Safety Shirt, Hi-Vis, Orange, Polyester, S
Mfr # V1051250U-S
Zoro # G0127263
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Moisture wicking birdseye polyester
- Color Hi-Viz Orange
- Standards ANSI/ISEA 107-2020 Class 3 Type P and R
- Length 12.44
- Pockets 1
Product Information
- Brand Pioneer
- MFR # V1051250U-S
- Zoro # G0127263
- UPC # 32738035283
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Length | 12.44 |
Details
Item | Safety Shirt |
Material | Moisture wicking birdseye polyester |
Color | Hi-Viz Orange |
Standards | ANSI/ISEA 107-2020 Class 3 Type P and R |
Pockets | 1 |
Gender | Universal |
Fabric Weight | 0.9166 |
Description
Safety Shirt,Hi-Vis,Orange,Polyester,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-399/L)
- KLEIN TOOLS Heavy Knit Hat, Black, Leather Logo (60569)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (EP-1256)
- ARIAT 6-Inch Work Boot, M, 7 1/2, Brown, PR (10033995)
- PIONEER Safety Shirt, Hi-Vis, Orange, Polyester, XL (V1051150U-XL)
- PIONEER Fleece Safety Hoodie, Hi-Vis Yellow, 5XL (V1060560U-5XL)
- PIONEER Safety Shirt, Hi-Vis, Orange, Polyester, 3XL (V1051150U-3XL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, S (V1051260U-S)
- PIONEER Cooling Safety T-Shirt, Long Sleeve, Hi-Vis Yellow, L (V1053160U-L)
- PIONEER Hi-Vis, Fleece Zip-Style Safety Hoodie, Reflective Tape, Orange, 5XL (V1060351U-5XL)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2POS-XL)
- Pioneer Workwear and Protective Clothing