Shop All Rainsuits
Pioneer
Safety Rain Suit, Hi-Vis Yellow, 2XL
Mfr # V1080160U-2XL
Zoro # G3107933
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester/PVC
- Inseam 33"
- Fits Waist Size 44" to 46"
- Features Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch
Product Information
Dimensions
Size | 2XL |
Fits Waist Size | 44" to 46" |
Details
Item | Safety Rain Suit,Hi-Vis Orange,2XL |
Color | Yellow/Green |
Material | Polyester/PVC |
Inseam | 33" |
Features | Waterproof; Hooded Jacket and Bib Pant, Fold into Storage Pouch |
Gender | Men's |
Description
Safety Rain Suit,Hi-Vis Orange,2XL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- RADIANS Cl2 Two-Tone Surv Grn Twill Med (SV62-2ZGT-M)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 2XL (V1080150U-2XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 4XL (V1080350U-4XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 4XL (V1080160U-4XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080150U-3XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, XL (V1080360U-XL)
- PIONEER PVC Rainsuit, Yellow, 2XL (V3010460U-2XL)
- MIK Open Road PVC 3 piece Suit Yel (35100-S)
- Pioneer Rain Gear