Shop All Hoodies and Sweatshirts
Pioneer
Safety Hoodie, Hi-Vis, Black, Cotton, 2XL
Mfr # V2570470U-2XL
Zoro # G0126609
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fabric Weight 12 oz.
- Fits Chest Size 50" to 52"
- Flame Resistant Yes
Product Information
- Brand Pioneer
- MFR # V2570470U-2XL
- Zoro # G0126609
- UPC # 32738036013
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Details
Item | Safety Hoodie |
Color | Black |
Fabric Weight | 12 oz. |
Flame Resistant | Yes |
Description
Safety Hoodie,Hi-Vis,Black,Cotton,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR50NB)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDO)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F75)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, XL (V2570470U-XL)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 3XL (V2570470U-3XL)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, L (V2570470U-L)
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 4XL (V2570470U-4XL)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- Pioneer Hoodies and Sweatshirts