Shop All Work Pants and Shorts
Pioneer
Ripstop Pant, Orange, XL
Mfr # V1200451U-XL
Zoro # G5886579
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 300 Denier PU-Coated Ripstop Polyester
- Gender Universal
- Size XL
- Fabric Weight 1.08
Product Information
- Brand Pioneer
- MFR # V1200451U-XL
- Zoro # G5886579
- UPC # 032738043424
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | XL |
Length | 15.00 |
Details
Item | Ripstop Pant,Orange,XL |
Color | Orange |
Material | 300 Denier PU-Coated Ripstop Polyester |
Gender | Universal |
Fabric Weight | 1.08 |
Closure Type | Zipper |
Description
Ripstop Pant,Orange,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BL)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP404)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Blue (410BLU)
- PIONEER Ripstop Pant, Orange, 4XL (V1200451U-4XL)
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- PIONEER Ripstop Pant, Orange, 2XL (V1200451U-2XL)
- PIONEER Ripstop Pant, Green, XL (V1200461U-XL)
- PIONEER Traffic All Mesh Pant, Green, 2/3XL (V1070760U-2/3XL)
- PIONEER Ripstop Pant, Orange, Medium (V1200451U-M)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- Pioneer Workwear