Shop All Work Pants and Shorts
Pioneer
Ripstop Pant, Green, 3XL
Mfr # V1200461U-3XL
Zoro # G5886743
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Material 300 Denier PU-Coated Ripstop Polyester
- Gender Universal
- Size 3XL
- Fabric Weight 1.08
Product Information
- Brand Pioneer
- MFR # V1200461U-3XL
- Zoro # G5886743
- UPC # 032738043516
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 3XL |
Length | 16.00 |
Details
Item | Ripstop Pant,Green,3XL |
Color | Yellow/Green |
Material | 300 Denier PU-Coated Ripstop Polyester |
Gender | Universal |
Fabric Weight | 1.08 |
Closure Type | Zipper |
Description
Ripstop Pant,Green,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to2-3/8In (7203-4)
- SQUIDS BY ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Red (3400)
- ZING Universal Glove Dispenser, PETG, Clr, 3 Box (7222)
- BEST GLOVE Best Glove 845-730-06 Dispose Glove Istant Unsupported Nitrile 13 in. Size 6 Pack - 12 (845-730-06)
- PIONEER Ripstop Pant, Orange, Medium (V1200451U-M)
- PIONEER Ripstop Pant, Orange, 3XL (V1200451U-3XL)
- PIONEER Ripstop Pant, Green, Medium (V1200461U-M)
- PIONEER Traffic All Mesh Pant, Green, 4/5XL (V1070760U-4/5XL)
- PIONEER Ripstop Pant, Orange, XL (V1200451U-XL)
- PIONEER Ripstop Pant, Orange, 4XL (V1200451U-4XL)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- Pioneer Workwear