Shop All Tractor Parts
Pioneer Rim And Wheel Co
Replacement Hardware for Clamp-Type Rims
Mfr # 92591
Zoro # G802702215
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1
- Height 2.5
- Width 3
- Length 3.5
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # 92591
- Zoro # G802702215
- Country of Origin Unknown
- Category Tractor Parts
Dimensions
Outside Diameter | 1 |
Height | 2.5 |
Width | 3 |
Length | 3.5 |
Description
Square clamp achieves 20-1/4" bolt circle on 24" flat base rim or 24-1/4" bolt circle on 28" flat base rim.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE 4 Position Brass Ignition Switch (M-712-BP)
- SHURHOLD Bug & Tar Remover Sponge (282)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 9-1/4 In (PT737)
- J.J. KELLER Forklift Inspection Book, Yellow, 5 1/2" W (7779)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H12)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H16)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H36)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H24)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H8)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H20)
- SUNBELT Conduit Clip 4" x4" x1" (A-B1SB2701)
- Pioneer Rim And Wheel Co Tractor Parts