Shop All Tractor Parts
Pioneer Rim And Wheel Co
J-Hook Bolts
Mfr # H8
Zoro # G302702180
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Outside Diameter 1.3
- Length 9
- Height 1
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # H8
- Zoro # G302702180
- Country of Origin Unknown
- Category Tractor Parts
Dimensions
Width | 2 |
Outside Diameter | 1.3 |
Length | 9 |
Height | 1 |
Description
8"L J-hook bolt is made of hardened steel. 3/4"-thick stock. 8"L from inside of hook to end of threads.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.85 (43562P)
- FAIRCHILD INDUSTRIES F4110 - 1980-1996 Ford Bronco Rear Tank Filler Hose (F4110)
- TAYLOR MADE Ring Buoy Holder w/60FT Heaving Line (374)
- MAIN FILTER PARKER 926502 Replacement/Interchange Spin-On Filter (MF0058027)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H20)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H36)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H24)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H16)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (9199)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H12)
- AFTERMARKET Alternator Fits delco Style 7127-3SE Fits Ford 8N 2N 9N NAA Fits Massey Ferguson (ELV40-0349)
- Pioneer Rim And Wheel Co Tractor Parts