Shop All Automotive Wheels & Hubs
Pioneer Rim And Wheel Co
High-Speed Hub and Spindle Assemblies
Mfr # BT350
Zoro # G402696617
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 29
- Width 8.2
- Height 8.2
- Length 8.2
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # BT350
- Zoro # G402696617
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Outside Diameter | 29 |
Width | 8.2 |
Height | 8.2 |
Length | 8.2 |
Description
This high speed stub axle assembly fits 4-wheel-drive GMC 1/2-ton wheels plus our mounted tire/wheel assemblies. each assembly includes hub, spindle and parts as shown in the photograph.
Bolt Pattern (number of holes x bolt circle): 6 x 5-1/2"
Stub Length: 5-1/2"
Stub Diameter: 1-3/4"
Load Capacity: 1,750 lb.
Assembly fits: 4-wheel-drive GMC 1/2-ton wheels
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Vel-Fix Hose Repair Fitting Kit, 1/2" (500008)
- K-TOOL INTERNATIONAL 3-Ton Jack Stands (Pair) (KTIXD61202)
- WALKER EXHAUST Exhaust Intermediate Pipe, 43724 (43724)
- KEYSCO TOOLS Upholstrey Removal Tool, 8 In. L, Handheld (77221)
- PIONEER RIM AND WHEEL CO High-Speed Hub and Spindle Assemblies (BT250)
- PIONEER RIM AND WHEEL CO Replacement Rims (RW12-24)
- MR. GASKET 16IN WHEEL DUST SHIELD (6906)
- TERAFLEX JL/JT: 1.75" WHEEL OFFSET ADAPTER KIT û 5X5" TO 5X5" û PAIR (1057000)
- GRID WHEELS Fits GD01 Series 20 x 9 Size Rims Black Plastic Set Of 7 Equips One Wheel With Screws (129BLINL)
- DORMAN Wheel Hub - Front, 930-702 (930-702)
- SEACHOICE Painted Trailer Wheel Hub, 1,350 lbs., 5 UHI Lugs (53161)
- Pioneer Rim And Wheel Co Automotive Tire & Wheel