Shop All Tractor Parts
Pioneer Rim And Wheel Co
1/2" Coarse Thread Eyenuts For Securing Duals
Mfr # IOC12
Zoro # G002702367
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.8
- Outside Diameter 0.5
- Height 1.1
- Length 4.5
Product Information
- Brand Pioneer Rim And Wheel Co
- MFR # IOC12
- Zoro # G002702367
- Country of Origin Unknown
- Category Tractor Parts
Dimensions
Width | 1.8 |
Outside Diameter | 0.5 |
Height | 1.1 |
Length | 4.5 |
Description
These Eyenuts for securing duals are electroplated with a rust preventative finish for added protection. Thread size is 1/2" with coarse thread.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K40 ANTENNAS & ACCESSORIES Antenna, Base Load, 35 in. (K-30)
- VELVAC Air Flipper Valve-Right Off (032233)
- BUYERS PRODUCTS Light Kit for 1 Led, Amber, 2" (5622201)
- TIMKEN Tapered Roller Bearing Cup, 13621 (13621)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H8)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H12)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H16)
- PIONEER RIM AND WHEEL CO L-Type Rail Bracket Clamp (PA76)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (9199)
- PIONEER RIM AND WHEEL CO J-Hook Bolts (H20)
- SUNBELT Ball Bearing, 1/2" x 1-3/8 0.52" x1.5" x1.5" (A-B1SB325)
- Pioneer Rim And Wheel Co Tractor Parts