Shop All High Visibility Pants
Pioneer
Quilted Bib Pant, Hi-Vis Yellow, S
Mfr # V1120661U-S
Zoro # G3108338
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D PU Coated Durable Ripstop Polyester
- Color High Visibility Yellow/Green
- Standards ANSI 107-15 Class E, CSA Z96-15 Class 2 Level 2
- Features CSA Z96-15 Class 2 Level 2 (Becomes Class 3 When Worn With CA Class 2 Level 2 Top Featuring Reflective Arm Bands); Double-Stitched Startechv Reflective Tape; 20" Boot Access 2-Way Leg Zippers With Snap Storm Covers; Double-Stitched, Taped and Heat Sealed Seams; 2-Way Zipper With Brass Snap Storm Placket; Premium Adjustable Elastic Suspenders With Quick-Release Clips; Elastic Waist; 2 Front Slash Cargo Pockets; Sealed Inside Chest Pocket With Pen Slot; Outside Chest Pocket With Flap
- Waterproof Yes
Product Information
- Brand Pioneer
- MFR # V1120661U-S
- Zoro # G3108338
- UPC # 32738034019
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | S |
Details
Item | Quilted Bib Pant,Hi-Vis |
Material | 300D PU Coated Durable Ripstop Polyester |
Color | High Visibility Yellow/Green |
Standards | ANSI 107-15 Class E, CSA Z96-15 Class 2 Level 2 |
Features | CSA Z96-15 Class 2 Level 2 (Becomes Class 3 When Worn With CA Class 2 Level 2 Top Featuring Reflective Arm Bands); Double-Stitched Startechv Reflective Tape; 20" Boot Access 2-Way Leg Zippers With Snap Storm Covers; Double-Stitched, Taped and Heat Sealed Seams; 2-Way Zipper With Brass Snap Storm Placket; Premium Adjustable Elastic Suspenders With Quick-Release Clips; Elastic Waist; 2 Front Slash Cargo Pockets; Sealed Inside Chest Pocket With Pen Slot; Outside Chest Pocket With Flap |
Waterproof | Yes |
Description
Quilted Bib Pant,Hi-Vis Yellow,S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL5)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (14834)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- ARIAT Womens FR Pullover Hoodie, Women's, S (10032833)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, L (V1120661U-L)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, M (V1120661U-M)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 3XL (V1120661U-3XL)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 4XL (V1120661U-4XL)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, M (V1070360U-M)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 4XL (V1070360U-4XL)
- TOUGH DUCK Large Hi-Vis Insulated Bibs, Florescent Green (S79811)
- Pioneer Workwear and Protective Clothing