Shop All Traffic Safety Vests and Apparel
Pioneer
Polyester Mesh Vest, Orange, XL
Mfr # V1025050U-XL
Zoro # G5830971
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.17
- Pockets 0
- Length 12
- Standards ANSI/ISEA 107-2020 Class 2 Type P and R
- Size XL
Product Information
- Brand Pioneer
- MFR # V1025050U-XL
- Zoro # G5830971
- UPC # 032738045558
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 12 |
Size | XL |
Details
Item | Polyester Mesh Vest,Orange,XL |
Fabric Weight | 0.17 |
Pockets | 0 |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Material | 100% Polyester |
Color | Hi-Viz Orange | Orange |
Features | Breathable |
Gender | Unisex |
Description
Polyester Mesh Vest,Orange,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 3 Head Support (07-900)
- MALT ProMax Coverall, XXL, 25 PK, White, Polyolefin, Zipper (IMPM10172X)
- WAVIAN Black Steel Gas Can Holder (2791)
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDR100NB)
- PIONEER Polyester Mesh Vest, Orange, Small (V1060450U-S)
- PIONEER Surveyor Mesh Back Vest, Orange, Small (V1010250U-S)
- PIONEER Mesh Safety Vest, Green, Large, 2 Stripe (V1025260U-L)
- PIONEER Surveyor Mesh Back Vest, Green, 2XL (V1010260U-2XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 3XL (V1023560U-3XL)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL, Color: High Visibility Yellow/Green (V1021061U-2/3XL)
- KISHIGO High-Visibility Vest, Zipper, Red, L/XL (B103-L-XL)
- Pioneer Traffic Safety Vests and Apparel