Shop All Rainsuits
Pioneer
Oxford PVC Hi Viz Rain Suit, Orange, 4XL
Mfr # V1080350U-4XL
Zoro # G5830789
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 4XL
- Material 150 denier oxford polyester with PU backing
- Features Folds Hood into collar
- Length 13.75
Product Information
Dimensions
Size | 4XL |
Length | 13.75 |
Details
Item | Oxford PVC Hi Viz Rain Suit,Orange,4XL |
Color | Orange |
Material | 150 denier oxford polyester with PU backing |
Features | Folds Hood into collar |
Pockets | 2 |
Standards | ANSI/ISEA 107-2020 Class 3 Type P and R |
Gender | Universal |
Fabric Weight | 1.5 |
Description
Oxford PVC Hi Viz Rain Suit,Orange,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Electrical Panel, Eng, 10 in H (U4-1572-RD_7X10)
- ANSELL VF, Glove, Sz 11, 4AD34, PR (37175)
- PURELL Body Fluid Spill Kit, 4.5" x 11.88" x 11.5", Clamshell Case, PK2 (3841-01-CLMS)
- 3M Versaflo Respiratory Hard Hat Assembly W/Premium Visor And Faceseal, (51131173170)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080160U-XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, L (V1080150U-L)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 2XL (V1080350U-2XL)
- PIONEER PVC Rainsuit, Yellow, 2XL (V3010460U-2XL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 2XL (V1080360U-2XL)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080150U-3XL)
- SURTEK Medium Size 2 Piece Raincoat (137526)
- Pioneer Rainsuits