Shop All Single Handle Bathroom Faucets
Pioneer Industries
Olympia Elite Single Lever Handle Bathroom Faucet with Pop-Up Polished Chrome
Mfr # L-6161H
Zoro # G008427103
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Pioneer Industries
- MFR # L-6161H
- Zoro # G008427103
- UPC # 30763400000000
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Description
Classic versatility + customizable performance the elite collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class. features: metal lever handle 3-7/8in reach, 1-3/4in from deck to aerator stainless steel ball operation 3-hole 4in installation 50/50 pop-up drain assembly with 1.2 gpm flow rate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3183 60 00)
- SIMMONS 2IN WELL SEAL SNGLE HOLE SPLIT (107)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" OD Tube, 316SS (100050-4-655)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- Pioneer Industries Single Handle Bathroom Faucets